Multiple THHN4STRGRNYEL500RL 4 AWG THHN Stranded Copper, Green/Yellow, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4STRGRNYEL500RL
  • Rexel Part Number:

    67983
  • UPC:

4 AWG, THHN, Stranded Copper, 600V, Green/Yellow, 500 ft. Reel.

$ 782.29 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4STRGRNYEL500RL

Rexel Part # 67983

UPC

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 4

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch