Multiple THHN4STRWHT1000RL 4 AWG THHN Stranded Copper, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4STRWHT1000RL
  • Rexel Part Number:

    146395
  • UPC:

    98010023212

4 AWG, THHN, Stranded Copper, 600V, White, 1000 foot Reel.

$ 785.11 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4STRWHT1000RL

Rexel Part # 146395

UPC 98010023212

UNSPSC 26121517

Color White

Conductors 1

Gauge 4

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch