Multiple THHN4STRWHT500RL 4 AWG THHN Stranded Copper, White, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4STRWHT500RL
  • Rexel Part Number:

    94552
  • UPC:

    98010023210

4 AWG, THHN, Stranded Copper, 600V, White, 500 foot Reel.

$ 765.27 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4STRWHT500RL

Rexel Part # 94552

UPC 98010023210

UNSPSC 26121517

Color White

Conductors 1

Gauge 4

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch