Multiple THHN400STRGRY3000RL 400 MCM THHN Stranded Copper, Gray, 3000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN400STRGRY3000RL
  • Rexel Part Number:

    300735
  • UPC:

400 MCM, THHN, Stranded Copper, 600V, Gray, 3000 ft Reel.

$ 6,570.27 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN400STRGRY3000RL

Rexel Part # 300735

UPC

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 400

Jacket PVC/Nylon

Length 3000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Multiple THHN400STRGRY3000RL 400 MCM THHN Stranded Copper, Gray, 3000' is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from tru2way is great! love the tru2way - no cable box - no extra wires - and OnDemand and HD look awesome on this TV! Only thing so far has been the remote - I think the channels and volume should be switched - if your a right handed you have to reach over the volume to hit the channel button Was the 1st install in Chicago - looking forward to all the features this TV be able to grow with!
Date published: 2008-11-03
  • y_2017, m_1, d_24, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_300735, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch