Multiple THHN500STRBLU500RL 500 MCM THHN Stranded Copper, Blue, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN500STRBLU500RL
  • Rexel Part Number:

    497783
  • UPC:

    98010022790

500 MCM, THHN, Stranded Copper, 600V, Blue, 500 ft. Reel.

$ 8,357.38 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN500STRBLU500RL

Rexel Part # 497783

UPC 98010022790

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 500

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch