Multiple THHN500STRBRN2500RL 500 MCM THHN Stranded Copper, Brown, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN500STRBRN2500RL
  • Rexel Part Number:

    238033
  • UPC:

    98010022798

500 MCM, THHN, Stranded Copper, 600V, Brown, 2500 ft. Reel.

$ 8,159.45 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN500STRBRN2500RL

Rexel Part # 238033

UPC 98010022798

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 500

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch