Multiple THHN6STRBLK5000RL 6 AWG THHN Stranded Aluminum, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN6STRBLK5000RL
  • Rexel Part Number:

    519207
  • UPC:

    98012053153

6 AWG THHN Stranded Aluminum, Black, 5000 Foot Reel

$ 152.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN6STRBLK5000RL

Rexel Part # 519207

UPC 98012053153

UNSPSC 26121614

Color Black

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch