Multiple 6THHNCSTRBLAX500 6 AWG THHN/THWN-2 Stranded Copper, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    6THHNCSTRBLAX500
  • Rexel Part Number:

    94553
  • UPC:

    048243231539

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

$ 511.95 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # 6THHNCSTRBLAX500

Rexel Part # 94553

UPC 048243231539

UNSPSC 26121517

Color Black

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch