Multiple THHN6STRBLU5000RL 6 AWG THHN Stranded Copper, Blue, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN6STRBLU5000RL
  • Rexel Part Number:

    123203
  • UPC:

    98010013180

6 AWG, THHN, Stranded Copper, 600V, Blue, 5000 ft. Reel.

$ 522.40 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN6STRBLU5000RL

Rexel Part # 123203

UPC 98010013180

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch