Multiple THHN6STRGRN25000RL 6 AWG THHN Stranded Aluminum, Green, 25000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN6STRGRN25000RL
  • Rexel Part Number:

    483631
  • UPC:

    98012053173

6 AWG THHN Stranded Aluminum, Green, 25000 Foot Reel

$ 152.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN6STRGRN25000RL

Rexel Part # 483631

UPC 98012053173

UNSPSC 26121614

Color Green

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 25000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch