Multiple THHN6STRGRN500RL 6 AWG THHN Stranded Copper, Green, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN6STRGRN500RL
  • Rexel Part Number:

    94580
  • UPC:

    98010023192

6 AWG, THHN, Stranded Copper, 600V, Green, 500 ft. Reel.

$ 499.68 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN6STRGRN500RL

Rexel Part # 94580

UPC 98010023192

UNSPSC 26121517

Color Green

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch