Multiple THHN6STRORN1000RL 6 AWG THHN Stranded Copper, Orange, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN6STRORN1000RL
  • Rexel Part Number:

    69250
  • UPC:

    98010023198

6 AWG, THHN, Stranded Copper, 600V, Orange, 1000 ft. Reel.

$ 522.40 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN6STRORN1000RL

Rexel Part # 69250

UPC 98010023198

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch