Multiple THHN6STRPUR500RL 6 AWG THHN Stranded Copper, Purple, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN6STRPUR500RL
  • Rexel Part Number:

    94555
  • UPC:

    98010023157

6 AWG THHN Stranded Copper, Purple, 500 ft Reel

$ 511.95 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN6STRPUR500RL

Rexel Part # 94555

UPC 98010023157

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch