Multiple THHN6STRYEL500RL 6 AWG THHN Stranded Copper, Yellow, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN6STRYEL500RL
  • Rexel Part Number:

    94583
  • UPC:

    98010023187

6 AWG, THHN, Stranded Copper, 600V, Yellow, 500 ft. Reel.

$ 499.68 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN6STRYEL500RL

Rexel Part # 94583

UPC 98010023187

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 6

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch