Multiple THHN8STRBLK20000RL 8 AWG THHN Stranded Copper, Black, 20000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRBLK20000RL
  • Rexel Part Number:

    161240
  • UPC:

    98010023108

8 AWG, THHN, Stranded Copper, 600V, Black, 20000 ft. Reel.

$ 324.77 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN8STRBLK20000RL

Rexel Part # 161240

UPC 98010023108

UNSPSC 26121517

Color Black

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 20000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch