Multiple THHN8STRGRN500CL 8 AWG THHN Stranded Copper, Green 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRGRN500CL
  • Rexel Part Number:

    682680
  • UPC:

    98010063141

8 AWG, THHN, Stranded Copper, 600V, Green, 500 ft. Reel.

$ 339.53 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN8STRGRN500CL

Rexel Part # 682680

UPC 98010063141

UNSPSC 26121517

Color Green

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length Cut to Length

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch