Multiple THHN8STRGRNYEL500RL 8 AWG THHN Stranded Copper, Green w/Yellow Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRGRNYEL500RL
  • Rexel Part Number:

    170951
  • UPC:

8 AWG, THHN, Stranded Copper, 600V, Green with Yellow Stripe, 500 ft. Reel.

$ 352.99 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN8STRGRNYEL500RL

Rexel Part # 170951

UPC

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch