Multiple THHN8STRPUR2500RL 8 AWG THHN Stranded Copper, Purple, 2500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRPUR2500RL
  • Rexel Part Number:

    355322
  • UPC:

    98010023161

8 AWG THHN Stranded Copper, Purple, 2500' Reel

$ 324.77 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN8STRPUR2500RL

Rexel Part # 355322

UPC 98010023161

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch