Multiple THHN8STRPUR500RL 8 AWG THHN Stranded Copper, Purple, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRPUR500RL
  • Rexel Part Number:

    324904
  • UPC:

    98010023135

8 AWG THHN Stranded Copper, Purple, 500' Reel

$ 332.74 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN8STRPUR500RL

Rexel Part # 324904

UPC 98010023135

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch