Multiple THHN8STRRED2500RL 8 AWG THHN Stranded Copper, Red, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRRED2500RL
  • Rexel Part Number:

    169576
  • UPC:

    98010023122

8 AWG, THHN, Stranded Copper, 600V, Red, 2500 ft. Reel.

$ 324.77 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN8STRRED2500RL

Rexel Part # 169576

UPC 98010023122

UNSPSC 26121517

Color Red

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch