Multiple THHN8STRWHT1000RL 8 AWG THHN Stranded Copper, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRWHT1000RL
  • Rexel Part Number:

    69315
  • UPC:

    98010023111

8 AWG, THHN, Stranded Copper, 600V, White, 1000 ft. Reel.

$ 324.77 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # THHN8STRWHT1000RL

Rexel Part # 69315

UPC 98010023111

UNSPSC 26121517

Color White

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch