Multiple THHN8STRWHT2500RL 8 AWG THHN Stranded Copper, White, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRWHT2500RL
  • Rexel Part Number:

    123416
  • UPC:

    98010023112

8 AWG, THHN, Stranded Copper, 600V, White, 2500 ft. Reel.

$ 339.53 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN8STRWHT2500RL

Rexel Part # 123416

UPC 98010023112

UNSPSC 26121517

Color White

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch