Multiple THHN8STRYEL5000RL 8 AWG THHN Stranded Copper, Yellow 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN8STRYEL5000RL
  • Rexel Part Number:

    146409
  • UPC:

    98010023129

8 AWG, THHN, Stranded Copper, 600V, Yellow, 5000 ft. Reel.

$ 324.77 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN8STRYEL5000RL

Rexel Part # 146409

UPC 98010023129

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 8

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch