Thomas & Betts 18RA-10FLX Fork Terminal, Type: Locking, Expanded Vinyl Insulated, 22 - 16 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    18RA-10FLX
  • Rexel Part Number:

    364511
  • UPC:

    78621080649

Fork Terminal, Type: Locking, Expanded Vinyl Insulated, Wire Range: 22 - 16 AWG, #10 Stud, Color: Red, Material/Finish: Copper/Tin Plated, Package of 100 Each.

$ 168.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # 18RA-10FLX

Rexel Part # 364511

UPC 78621080649

UNSPSC 39121432

Color Red

Gauge 22

Material Copper

Size #10

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch