Thomas & Betts 2531-2 Liquidtight Cord Connector, Multi-Hole, Size: 3/4", Material: Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2531-2
  • Rexel Part Number:

    42365
  • UPC:

    78621058290

Liquidtight Cord Connector, Multi-Hole (2), Size: 3/4 Inch, Cord Range: 0.250 - 0.270 Inch, Material: Steel

$ 1,683.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2531-2

Rexel Part # 42365

UPC 78621058290

UNSPSC 39121431

Diameter 3/4 in

Material Steel

Size 0.250 - 0.270 in

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch