Thomas & Betts 2634 Liquidtight Cord Connector, Type Chase, Size: 1/2", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2634
  • Rexel Part Number:

    39037
  • UPC:

    78621002634

Liquidtight Cord Connector, Type Chase, Size: 1/2 Inch, Cable Range: 0.450 - 0.560 Inch, Material: Steel

$ 4,545.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2634

Rexel Part # 39037

UPC 78621002634

UNSPSC 39121431

Gauge 4

Material Steel

Size 1/4 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch