Thomas & Betts 267 MC/AC Connector, 45°, Size: 1/2", Cable Range: 0.813 - 0.937", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    267
  • Rexel Part Number:

    55337
  • UPC:

    786210002675

MC/AC Connector, 45 Degree, Size: 1/2 Inch, Cable Range: 0.813 - 0.937 Inch, Material: Steel, For Use With Armored Cable and Flexible Metal Conduit.

$ 1,323.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 267

Rexel Part # 55337

UPC 786210002675

UNSPSC 39121419

Diameter 1/2 in

Material Steel

Size 0.813 - 0.937 in

Type MC/AC

Place your Will Call order by clicking the cart button next to the appropriate Branch