Thomas & Betts 2941NM Liquidtight Strain Relief Connector, Size: 1", Black, Nylon

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2941NM
  • Rexel Part Number:

    373781
  • UPC:

    786210797472

Liquidtight Strain Relief Connector, Size: 1 Inch, Cord Range: 0.500 - 0.750 Inch, Color: Black, Material: UV Resistant Nylon

$ 1,081.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2941NM

Rexel Part # 373781

UPC 786210797472

UNSPSC 39121431

Color Black

Diameter 1 in

Material Nylon

Size 0.500 - 0.750 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch