Steel City 52 C 1 VT 4" Square Cover, Flat, Blank

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 1 VT
  • Rexel Part Number:

    159362
  • UPC:

    785991187038

4 Inch Square Cover, Flat, Blank, Drawn, Metallic

$ 1,871.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 1 VT

Rexel Part # 159362

UPC 785991187038

UNSPSC 39121304

Gangs 1

Material Metallic

Mounting Device

Product Height 4 in

Product Width 4 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch