Steel City 601 SC Cast Iron Floor Box

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    601 SC
  • Rexel Part Number:

    70881
  • UPC:

    785991615340

Stl 601 Rnd Adj Wt Floor Box

$ 212.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 601 SC

Rexel Part # 70881

UPC 785991615340

UNSPSC 39121307

Amps 200

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type General Duty

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch