Thomas & Betts 696-41794 Cable Tie, Deltec, .5", 1000 Ft Reel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    696-41794
  • Rexel Part Number:

    428433
  • UPC:

    786210070391

Cable Tie, Deltec, Width: 0.5 In (12.7 mm), 1000 Ft (304.8 m) Reel, Weather And Ultraviolet Resistant ,Tensile Strength Rating of 250 lb (1112 Newtons)

$ 679.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 696-41794

Rexel Part # 428433

UPC 786210070391

UNSPSC 39121703

Color Black

Length 1,000 ft

Material Acetal

Product Width 0.50 in

Type Cable Tie

Weight Capacity 250 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch