Red Dot ALR-2 Conduit Body, Type: LR, Size: 3/4", Material: Die Cast Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    ALR-2
  • Rexel Part Number:

    10293
  • UPC:

    04226932015

Conduit Body, Type: LR, Size: 3/4 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 1,058.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # ALR-2

Rexel Part # 10293

UPC 04226932015

UNSPSC 39131708

Diameter 3/4 in

Family / Style A-Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch