Red Dot ASLB-2 Conduit Body, Type: LB, Size: 3/4", SLB Series, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    ASLB-2
  • Rexel Part Number:

    9765
  • UPC:

    042269324152

Conduit Body, Type: LB, Size: 3/4 Inch, SLB Series, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 897.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # ASLB-2

Rexel Part # 9765

UPC 042269324152

UNSPSC 39131708

Diameter 3/4 in

Family / Style SLB

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch