Thomas & Betts B14-250F Female Disconnect, Non-Insulated, 16 - 14 AWG, .250 x .032" Tab, Brass

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    B14-250F
  • Rexel Part Number:

    16700
  • UPC:

    786210803364

Female Disconnect, Non-Insulated, 16 - 14 AWG, .250 x .032 Inch Tab, Material/Finish: Brass/Tin Plated, Package of 100 Each.

$ 122.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # B14-250F

Rexel Part # 16700

UPC 786210803364

UNSPSC 39121447

Gauge 16

Gender Female

Material Brass

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch