Thomas & Betts C10-250A Female Disconnect, Non-Insulated, 12 - 10 AWG, .250 x .032" Tab, Copper

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    C10-250A
  • Rexel Part Number:

    142297
  • UPC:

    786210872452

Female Disconnect, Non-Insulated, 12 - 10 AWG, .250 x .032 Inch Tab, Material/Finish: Copper/Tin Plated, Package of 50 Each.

$ 196.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # C10-250A

Rexel Part # 142297

UPC 786210872452

UNSPSC 39121447

Gauge 12

Gender Female

Material Brass

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch