Ocal C28-4X-G PVC Coated Conduit Body, Type C, Size: 3/4", Form 8, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    C28-4X-G
  • Rexel Part Number:

    139441
  • UPC:

    70450802399

PVC Coated Conduit Body, Type C, Size: 3/4 Inch, Form 8, Iron/PVC Coated

$ 143.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # C28-4X-G

Rexel Part # 139441

UPC 70450802399

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type PVC Coated Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch