Carlon E97SS2D Round Cover, Diameter: 5", 2-Door, Type: Duplex, Stainless Steel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E97SS2D
  • Rexel Part Number:

    10554
  • UPC:

    034481215172

Round Floor Box Cover, Diameter: 5 Inch, 2-Door, Type: Duplex, Material: Stainless Steel, For Use With Duplex Devices and (2) Data Ports, Includes Divider Kit

$ 159.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E97SS2D

Rexel Part # 10554

UPC 034481215172

UNSPSC 39121307

Diameter 5 in

Material Stainless Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch