Thomas & Betts LB50MCG Conduit Body With Cover/Gasket, Type: LB, Size: 1/2", Series 35

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LB50MCG
  • Rexel Part Number:

    586533
  • UPC:

    78620986857

Conduit Body With Cover/Gasket, Type: LB, Size: 1/2 Inch, Series 35, Material: Malleable Iron/Zinc

$ 1,585.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LB50MCG

Rexel Part # 586533

UPC 78620986857

UNSPSC 39131708

Diameter 1/2 in

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch