Ocal NPL1X4-G Rigid Nipple, 1" x 4", Gray, PVC Coated/Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    NPL1X4-G
  • Rexel Part Number:

    44908
  • UPC:

    70450839864

Rigid Nipple, Size: 1 x 4 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

$ 60.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # NPL1X4-G

Rexel Part # 44908

UPC 70450839864

UNSPSC 39131707

Diameter 1 in

Length 4 in

Material PVC Coated

Type PVC Coated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch