Thomas & Betts RB14-6FS Fork Terminal, Flanged Tongue, Nylon Insulated, 18 - 14 AWG, # 6 Stud Size, Blue, 100/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-6FS
  • Rexel Part Number:

    261046
  • UPC:

    786210804040

Fork Terminal, Flanged Tongue, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 6, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 234.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # RB14-6FS

Rexel Part # 261046

UPC 786210804040

UNSPSC 39121432

Color Blue

Diameter #6

Gauge 18

Material Copper

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch