Ocal RE21-G Reducing Bushing, Size: 3/4" x 1/2", Blue, Steel/Urethane Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    RE21-G
  • Rexel Part Number:

    44117
  • UPC:

    70450840289

Reducing Bushing, Size: 3/4 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated

$ 31.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # RE21-G

Rexel Part # 44117

UPC 70450840289

UNSPSC 39131707

Color Temperature Blue

Diameter 3/4 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch