Ocal RE51-G Reducing Bushing, Size: 1-1/2" x 1/2", Blue, Steel/Urethane Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    RE51-G
  • Rexel Part Number:

    253042
  • UPC:

    70450840299

Reducing Bushing, Size: 1-1/2 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated

$ 65.88 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # RE51-G

Rexel Part # 253042

UPC 70450840299

UNSPSC 39131707

Color Temperature Blue

Diameter 1 1/2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch