Thomas & Betts RE54-TB Reducing Bushing, 1-1/2 to 1-1/4", Threaded, Material: Steel/Zinc

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RE54-TB
  • Rexel Part Number:

    234188
  • UPC:

    78621005886

Reducing Bushing, 1-1/4 to 1/2 Inch, Threaded, Bushing Material: Steel/Zinc. For Use With Rigid/IMC Conduit

$ 18.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RE54-TB

Rexel Part # 234188

UPC 78621005886

UNSPSC 39131707

Diameter 1 1/2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch