Ocal ST190-B 1 OCAL 90DG SEALTIGHT

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    ST190-B
  • Rexel Part Number:

    365997
  • UPC:

    70450840686

OCC ST190-B 1 OCAL 90DG SEALTIGHT

$ 253.02 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # ST190-B

Rexel Part # 365997

UPC 70450840686

UNSPSC 39121420

View similar products in this category:

Ocal ST190-B 1 OCAL 90DG SEALTIGHT is rated 4.0 out of 5 by 3.
Rated 4 out of 5 by from Great Product / Great Price I bought this on sale at an incredible price and am not disappointed one bit. The HD picture quality is as good as any. The product is very user friendly, it’s not bogged down with a bunch of settings that you will never use, and the menu interface is very intuitive and well thought out. It’s pretty much plug and play, out of the box it has a great picture. Sound quality is nothing to brag about, but most people buying this product will be using an external sound system (I do). Gave 4 stars, because of the lack of a PC input, and the average / below average sound quality.
Date published: 2009-12-22
Rated 4 out of 5 by from first HD tv I bought this tv as my first HDTV after many weeks of reading reviews and talking to friends about what to look for in a large HDTV. Overall I have to say I am satisfied with my purchase. The HD picture looks great and the tv is easy to use. My only disappointment is the quality of the picture in standard definition mode. When not in HD mode the picture is not nearly as good, bordering on terrible, depending on what channel I am watching. Since not all channels are broadcast in HD this is a bit of a disappointment to me. I watch alot of sports and can see the difference in picture quality when in standard definition, particularly with scrolling sports tickers. There is not a lot of information available on trying to clarify standard definition pictures or using the picture settings in the manual.
Date published: 2009-12-28
Rated 4 out of 5 by from good deal as with the other review my only real complaint is the quality of picture in anything below 1080, 420 or standard definition channels are extremely poor. other than that hd and blu ray look great.
Date published: 2010-03-13
  • y_2017, m_2, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_365997, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch