Ocal T28-G1 PVC Coated Conduit Body, Type T, Size: 3/4", Form 8, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    T28-G1
  • Rexel Part Number:

    255065
  • UPC:

    70450800372

PVC Coated Conduit Body, Type T, Size: 3/4 Inch, Form 8, Iron/PVC Coated

$ 209.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # T28-G1

Rexel Part # 255065

UPC 70450800372

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type PVC Coated Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch