Thomas & Betts TB57 Conduit Body, Type: TB, Size: 1-1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TB57
  • Rexel Part Number:

    21351
  • UPC:

    786210281285

Conduit Body, Type: TB, Size: 1-1/2 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 81.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TB57

Rexel Part # 21351

UPC 786210281285

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Malleable

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch