Ocal X27-G PVC Coated Conduit Body, Type X, Size: 3/4", Form 7, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    X27-G
  • Rexel Part Number:

    3397
  • UPC:

    70450841529

PVC Coated Conduit Body, Type X, Size: 3/4 Inch, Form 7, Iron/PVC Coated

$ 191.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # X27-G

Rexel Part # 3397

UPC 70450841529

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material PVC Coated

Type PVC Coated Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch