CRC 14095 Anti-Seize Lubricant, General Purpose, 16 Ounce Aerosol Can

  • Mfr/Brand Name:

    CRC
  • Mfr Number:

    14095
  • Rexel Part Number:

    88215
  • UPC:

    078254140957

General Purpose Anti-seize Lubricant That Prevents Seizing And Galling Caused By High Temperature, Heavy Loads, Vibration And Corrosion. This Unique Formula Has A Smooth Texture, Fine Particle Sizing And Familiar Copper Color, Making It An Excellent Choice For Closely Fitted Parts Needing Extreme Lubrication. This Copper-based Lubricant Is Safe For Use On Both Ferrous And Non-ferrous Metals And Its High Temperature Resistance Protects Parts Up To 1800 °F. Electrically Conductive, Does Not Insulate And Interrupt Current Flow. Does Not Compromise Integrity Of Soft Metals Will Not Harden - Heat Aging Won't Affect Lubricity Of Product.

$ 33.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand CRC

Mfr Part # 14095

Rexel Part # 88215

UPC 078254140957

UNSPSC 15121515

Range -65 °F to 1800 °F

Type Lubricant

Place your Will Call order by clicking the cart button next to the appropriate Branch