Appleton TLC3 Thread Lubricant, Conductive, High Temperature, 3 Ounce Tube

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TLC3
  • Rexel Part Number:

    14611
  • UPC:

    781381324588

Thread Lubricant, Conductive, High Temperature, 3 Ounce Tube, Temperature Range: -100 °F/-73°C to 750 °F/399°C, Homogenous Metallic Powder with Hydrocarbon Agent, Supports Ground Continuity

$ 43.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TLC3

Rexel Part # 14611

UPC 781381324588

UNSPSC 31201612

Range -100 °F/-73 °C

Type Lubricant

Place your Will Call order by clicking the cart button next to the appropriate Branch