Edwards 125-7Y-06K Sensor, Proximity, Non-Contact, Interlock/Position Switch, Magnetic

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125-7Y-06K
  • Rexel Part Number:

    295647
  • UPC:

    46188004478

Sensor Switch, Magnetic, Non-Contact, Interlock/Position, Nickel Plated Aluminum, NEMA 1/2/3/4/4X/5/6/12, IP67, Normalyy Open, 100 VA, 84 Watt, 120 Volt AC, 0.5 Inch Sensing Range, 6 Inch Lead Length

$ 78.30 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125-7Y-06K

Rexel Part # 295647

UPC 46188004478

UNSPSC 39121533

Diameter 0.720 in

Family / Style 125

IP/NEMA Rating 1

Length 6 in

Material Nickel Plated Aluminum

Mounting Panel

Poles 1

Range 0.5 in

Type Sensor Switch

Volts AC 120

Wattage 84

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch